Iron-A-Way NE-42 With Flat White Door; Left Hinged
Mfr # NE42FWU-LH
Zoro # G803769828
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # NE42FWU-LH
- Zoro # G803769828
- Country of Origin China
- Category Ironing Boards
Description
This is non-electrical with a fixed position 42" ironing board. This model works best in installations where a nearby outlet is available to conveniently plug in your iron.The standard length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy telescoping steel support leg provides for outstanding stability. When finished ironing, there's no reason to let your iron cool down, the insulated heat shield allows for immediate shelving. The increased hot iron storage compartment allows for storage of most irons. This is non-electrical with a 42" ironing board requiring a nearby outlet to plug in your iron and includes the adjustable swivel.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- SG TOOL AID 2" HOLDING PADS FOR SURFACE TR (94520)
- CLAIRE Dust Up Dust Mop Treatment oil base, 20oz (CL875-1)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- PRESSTO VALET Ironing Board Pressitge Blue (PV8257XD)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- REGISTRY Ironing Board Cover, Natural (CDSFNAT)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- REV-A-SHELF Rev-A-Shelf - Adjustable Pullout Folding Retractable Ironing Board with Ball-Bearing Slides, Gray (VIB-20CR)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- Iron-A-Way Ironing Boards