Iron-A-Way NE-42 No Door; Right Hinged
Mfr # NE42NDU
Zoro # G603769653
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # NE42NDU
- Zoro # G603769653
- Country of Origin China
- Category Ironing Boards
Description
This is non-electrical with a fixed position 42" ironing board. This model works best in installations where a nearby outlet is available to conveniently plug in your iron.The standard length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy telescoping steel support leg provides for outstanding stability. When finished ironing, there's no reason to let your iron cool down, the insulated heat shield allows for immediate shelving. The increased hot iron storage compartment allows for storage of most irons. This is non-electrical with a 42" ironing board requiring a nearby outlet to plug in your iron and includes the adjustable swivel.
Specifications- Door Style: No Door
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGR6)
- PDI Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes (D43600)
- BIG WIPES Multi-Purpose Wipes, Black, 640PK (BI441367)
- SOFPULL Sofpull Center Pull Paper Towels, White, 2240 PK (28143)
- HOME BASICS Over the Door Ironing Board Holder (IB01915)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- POLDER HOUSEWARES Polder Housewares IBC-9349-69 Ironing Board Pad & Cover 49 x 18 in. (6208656)
- WHITMOR 10.5 in. H X 7.5 in. W X 1.9 in. L Ironing Pad Pad Included (6154-6707)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- Iron-A-Way Ironing Boards