Iron-A-Way NE-42 No Door; Left Hinged
Mfr # NE42NDU-LH
Zoro # G203769800
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # NE42NDU-LH
- Zoro # G203769800
- Country of Origin China
- Category Ironing Boards
Description
This is non-electrical with a fixed position 42" ironing board. This model works best in installations where a nearby outlet is available to conveniently plug in your iron.The standard length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy telescoping steel support leg provides for outstanding stability. When finished ironing, there's no reason to let your iron cool down, the insulated heat shield allows for immediate shelving. The increased hot iron storage compartment allows for storage of most irons. This is non-electrical with a 42" ironing board requiring a nearby outlet to plug in your iron and includes the adjustable swivel.
Specifications- Door Style: No Door
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Handle Adapter, Aluminum, 1-1/4 in. L (CC297)
- NILFISK Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm (107420007)
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- CAMCO FOLDING IRONING BOARD (43904)
- SUNBEAM Iron Organizer, White (3963000000)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- Iron-A-Way Ironing Boards