Iron-A-Way E-46 With Flat White Door; Right Hinged
Mfr # E46FWU
Zoro # G503769494
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # E46FWU
- Zoro # G503769494
- Country of Origin China
- Category Ironing Boards
Description
This is an electrical model that includes a motor timer, outlet and safety disconnect switch along with a fixed position 46" ironing board. The premium length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy double telescoping steel support legs provide for outstanding stability. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord cover and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 65.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00013)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (3102ES-12)
- REV-A-SHELF Rev-A-Shelf Elite Rotating Ironing Board for Custom LaundryCloset Systems (CROIBSL-14-SM-1)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- HOMZ LAUNDRY/SEYMOUR Ironing Board Cover/Pad (1925028)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- Iron-A-Way Ironing Boards