Iron-A-Way E-42 With Mirror Door; Right Hinged
Mfr # E42MDU
Zoro # G403769402
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # E42MDU
- Zoro # G403769402
- Country of Origin China
- Category Ironing Boards
Description
This is an electrical model that includes a motor timer, outlet, and safety disconnect switch along with a fixed position 42" ironing board. The standard length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy telescoping steel support leg provide for outstanding stability. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints helps guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Mirror Door
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT VAC MOTOR - PD 120V 2STG 5.7 - VMAX CLASSIC (130406AM)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, 20 1/4 in Dia, Swing, Plastic (FG9P9000BLA)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7556-02)
- KIMBERLY-CLARK PROFESSIONAL Shop Paper Towel Roll, 11 in x 10.4 in Sheet, 55 Sheets/Roll, Multi-Purpose, Blue, 12 Pack (75147)
- SUNBEAM Ironing Board Holder, Black (3963005000)
- SUNBEAM Iron Organizer, White (3963000000)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- CAMCO FOLDING IRONING BOARD (43904)
- WHITMOR IRONG BOARD COVER&PAD GRY (5692-13055)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- Iron-A-Way Ironing Boards