Iron-A-Way E-42 With Flat White Door; Right Hinged
Mfr # E42FWU
Zoro # G403769389
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # E42FWU
- Zoro # G403769389
- Country of Origin China
- Category Ironing Boards
Description
This is an electrical model that includes a motor timer, outlet, and safety disconnect switch along with a fixed position 42" ironing board. The standard length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy telescoping steel support leg provide for outstanding stability. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints helps guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Beige, 8 1/4 in Dia, Open Top, Thermoset Polyester (FG254100BEIG)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Premium, 0.9 mil, Green, 100 PK (Y7658TE R01)
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 (364753600)
- SPARTA 3 in W Floater Scrub Brush, White (40541EC02)
- HOME BASICS Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder (ZOR96172)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- Iron-A-Way Ironing Boards