Iron-A-Way E-42 With Flat White Door; Left Hinged
Mfr # E42FWU-LH
Zoro # G303769540
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # E42FWU-LH
- Zoro # G303769540
- Country of Origin China
- Category Ironing Boards
Description
This is an electrical model that includes a motor timer, outlet, and safety disconnect switch along with a fixed position 42" ironing board. The standard length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy telescoping steel support leg provide for outstanding stability. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints helps guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Bowl Brush, Black Nylon Fill, Plastic Handle (75068)
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- RECKITT Lysol 02522 Toilet Bowl Cleaner - 24oz - Pack Of 12 (19200025225)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- WHITMOR 10.5 in. H X 7.5 in. W X 1.9 in. L Ironing Pad Pad Included (6154-6707)
- SUNBEAM Ironing Board Holder, Black (3963005000)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- WHITMOR IRON DELUXE CADDY CHROME (6060-12590)
- PRESSTO VALET Ironing Board Pressitge Blue (PV8257XD)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- WHITMOR IRONG BOARD COVER&PAD GRY (5692-13055)
- Iron-A-Way Ironing Boards