Iron-A-Way ANE-46 With Raised White Door; Left Hinged
Mfr # ANE46RWU-LH
Zoro # G303769458
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # ANE46RWU-LH
- Zoro # G303769458
- Country of Origin China
- Category Ironing Boards
Description
This includes the adjustable swivel, but is non-electrical with a 46" ironing board requiring a nearby outlet to plug in your iron. The premium length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. When finished ironing, you can store the iron while it's hot. The oversized iron storage compartment will hold the majority of irons being sold today. The Hot Iron Rest is the perfect spot to rest a warm iron and prevent scorching when adjustment garments for continued ironing.
Specifications- Door Style: Raised White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Red Label 64 oz. Fine Scratch Remover (NOVUS-7072)
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- REMCO VIKAN Black 24" Squeegee Head (77549)
- BRUSH RESEARCH MANUFACTURING 10-A 5-1/2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 7" Brush Part, 18" OAL (10A512)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- Iron-A-Way Ironing Boards