Iron-A-Way ANE-46 With Flat White Door; Right Hinged
Mfr # ANE46FWU
Zoro # G803769477
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # ANE46FWU
- Zoro # G803769477
- Country of Origin China
- Category Ironing Boards
Description
This includes the adjustable swivel, but is non-electrical with a 46" ironing board requiring a nearby outlet to plug in your iron. The premium length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. When finished ironing, you can store the iron while it's hot. The oversized iron storage compartment will hold the majority of irons being sold today. The Hot Iron Rest is the perfect spot to rest a warm iron and prevent scorching when adjustment garments for continued ironing.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- SANITAIRE Bag, Allergen, 2" L x 10-9/64" W, Paper, PK5 (6844010)
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- HOOVER Filter, Dry, Clean Filter (59157055)
- HOSPITALITY 1 SOURCE Full Ironing Board, Dark KhakiWhite (IBTACDSF31)
- HOME BASICS Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder (ZOR96172)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- WHITMOR IRON DELUXE CADDY CHROME (6060-12590)
- POLDER OTD IRON BRD MOUNT (90617-05)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- Iron-A-Way Ironing Boards