Iron-A-Way AE-46 With Mirror Door; Right Hinged
Mfr # AE46MDU
Zoro # G403769259
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # AE46MDU
- Zoro # G403769259
- Country of Origin China
- Category Ironing Boards
Description
This Model features a spring activated adjustable swivel along with electrical features that include a motor timer, outlet, and safety disconnect switch and a 46" ironing board. The premium length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord cover and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Mirror Door
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- CASCADE ActionPacs, Fresh Scent, 34.5 oz, PK186 (97726)
- GLOBAL INDUSTRIAL 4 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534737)
- SANI PROFESSIONAL/NICE PAK Towel Foodservice White Dry, PK800 (G125DA)
- HONEY-CAN-DO Honey-Can-Do 36 in. H X 54 in. W X 13 in. L Ironing Board with Iron Rest Pad Included (BRD-09306)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- SUNBEAM ironing Board Holder, White (3963001000)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- POLDER OTD IRON BRD MOUNT (90617-05)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- Iron-A-Way Ironing Boards