Iron-A-Way AE-46 With Flat White Door; Left Hinged
Mfr # AE46FWU-LH
Zoro # G503769180
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # AE46FWU-LH
- Zoro # G503769180
- Country of Origin China
- Category Ironing Boards
Description
This Model features a spring activated adjustable swivel along with electrical features that include a motor timer, outlet, and safety disconnect switch and a 46" ironing board. The premium length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord cover and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Holder, Mop/Broom (18") For - Part# Pc918B6 (PC918B6)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- PITT PLASTICS 36"x58" .95mm 55 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76030XK)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94236)
- HOMZ IRONING BOARD COVER CTN (1945112)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- POLDER HOUSEWARES Polder Housewares IBC-9349-69 Ironing Board Pad & Cover 49 x 18 in. (6208656)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- Iron-A-Way Ironing Boards