Iron-A-Way AE-42 With Raised Maple; Left Hinged
Mfr # AE42RMU-LH
Zoro # G103768972
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # AE42RMU-LH
- Zoro # G103768972
- Country of Origin China
- Category Ironing Boards
Description
This Model features a spring activated adjustable swivel along with electrical features that include a motor timer, outlet, and safety disconnect switch and a 42" ironing board. The standard length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Raised Maple
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 67.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sorbents, Oil-Based Liquids, White (176901)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Apple Cider Scent Organic Multi-Surface Cleaner Liquid 16 oz (70051)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black (31959)
- CAMCO FOLDING IRONING BOARD (43904)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- SUNBEAM Iron Organizer, Black (3974000000)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- Iron-A-Way Ironing Boards