Iron-A-Way AE-42 With Flat White Door; Right Hinged
Mfr # AE42FWU
Zoro # G603769103
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # AE42FWU
- Zoro # G603769103
- Country of Origin China
- Category Ironing Boards
Description
This Model features a spring activated adjustable swivel along with electrical features that include a motor timer, outlet, and safety disconnect switch and a 42" ironing board. The standard length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 67.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Tube and Pipe Brush, 8 1/4 in L Handle, 2 1/2 in L Brush, Silver, Wire, 9 in L Overall (01008GS)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS CLK, 1 OF 2 (11334A)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood (FG635700BLA)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- CAMCO FOLDING IRONING BOARD (43904)
- WHITMOR IRON DELUXE CADDY CHROME (6060-12590)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- HOMZ LAUNDRY/SEYMOUR Ironing Board Cover/Pad (1925028)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- HOME BASICS Over the Door Ironing Board Holder (IB01915)
- Iron-A-Way Ironing Boards