Iron-A-Way AE-42 No Door; Left Hinged
Mfr # AE42NDU-LH
Zoro # G503768961
Product Information
- Brand Iron-A-Way
- MFR # AE42NDU-LH
- Zoro # G503768961
- Country of Origin China
- Category Ironing Boards
Description
This Model features a spring activated adjustable swivel along with electrical features that include a motor timer, outlet, and safety disconnect switch and a 42" ironing board. The standard length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The sixty-minute motor timer turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: No Door
- Dimensions: 7.75" D x 15" W x 52" L
- Weight: 67.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- E. JAMES Wash Machine Hose, Male, Female, 6ft., PK2 (3806MF)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- WHITMOR 10.5 in. H X 7.5 in. W X 1.9 in. L Ironing Pad Pad Included (6154-6707)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- SUNBEAM ironing Board Holder, White (3963001000)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- Iron-A-Way Ironing Boards