Shop All File Folders
Iris Usa
Project Case 1-5/8" x 10-3/8", Clear
Mfr # 150380
Zoro # G5004806
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 3/8 in
- Expanded Width 10 3/8 in
- Color Clear
- Material Polypropylene
- Sheet Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iris Usa
- MFR # 150380
- Zoro # G5004806
- UPC # 762016426228
- Country of Origin China
- Category File Folders
Dimensions
Width | 10 3/8 in |
Expanded Width | 10 3/8 in |
Sheet Size | 8-1/2" x 11" |
Height | 1 5/8 in |
Details
Item | Portable Project Case with Buckle |
Color | Clear |
Material | Polypropylene |
Description
Project Case, Height 1 5/8 in, Width 10 3/8 in, Expanded Width 10 3/8 in, Material Polypropylene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Yellow, PK10, Size: Letter (73688)
- SMEAD Pressboard Report Cover, Prong, Ltr, Red (81751)
- C-LINE PRODUCTS Classroom Connector Folders, Blue, PK25 (32005)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- SMEAD Dividers for Mortgage Folder, PK12 (78278)
- C-LINE PRODUCTS Classroom Connector Folders Color May Vary Set of 36 Folders, 36PK (32000-DS)
- Iris Usa File Folders