Shop All File Boxes
Iris Usa
IRIS USA IRS111106 Organizer Lid Slim Portable File Box
Mfr # IRS111106
Zoro # G503709957
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iris Usa
- MFR # IRS111106
- Zoro # G503709957
- UPC # 762016484013
- Country of Origin United States
- Category File Boxes
Description
Sort, store or transport your paperwork with this portable file box. The organizer top offers storage for your pens, business cards and filing essentials. Hinged lid boasts a latch to keep paperwork securely stored inside and makes it easy to open the storage box to retrieve only the documents you need. A sturdy handle gives you a firm grip to safely transport your supplies as needed. Letter-size file box offers added durability to keep paperwork protected from damage.
Features- Organizer top offers storage space for your small office supplies
- Hinged lid allows easy access to your documents
- Sturdy handle allows secure transportation
- Durable construction keeps your files protected from damage
- File,Pen,Document,Business Card,Supplies
- Case Style: Box
- Closure Type: Hinge Lid,Latching
- Color: Black
- Depth: 11.7"
- Height: 11.5"
- Width: 12.6"
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Violet (27508)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- COSCO Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black (061940)
- THERMWELL PRODUCTS Seam Binder (H433FS/6DI)
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- BANKERS BOX Drawer File Box, 15 x 11 x 24, Black, PK6 (00512)
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black (2169BL)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- Iris Usa File Boxes