Shop All Storage Totes & Containers
Iris Usa
Iris USA 6587224 Stackable Clear Storage Box; Pack of 18 - 4.87 x 14.25 x 8.2 in.
Mfr # 6587224
Zoro # G804077700
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iris Usa
- MFR # 6587224
- Zoro # G804077700
- UPC # 762016457444
- Country of Origin Unknown
- Category Storage Totes & Containers
Description
Features
- Stackable Storage Box
- This classic storage box is the perfect size for shoes, small accessories
- Stack these boxes together to maximize the use of any storage space
- Clear Totes
- Pack of 18
- Color: Clear
- Country of Origin: United States
- Material: Plastic
- Capacity: 6 Quarts
- Stackable: Yes
- Lid Included: Yes
- Dimension: 4.587" H x 8.2" W x 14.25" D
- Weight: 11.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- IRIS USA WEATHERTIGHT 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable Storage Tote (110380)
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- IRIS USA IRIS WEATHERTIGHT 7.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110400)
- IRIS USA IRIS 3 in. H X 4.5 in. W X 7.5 in. D Stackable Storage Bin (200510)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-GY)
- Iris Usa Storage Totes & Containers