Shop All Storage Bins
Iris Usa
Iris USA 110041 Medium Modular Stacking Bin- - pack of 8
Mfr # 6190946
Zoro # G003949846
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iris Usa
- MFR # 6190946
- Zoro # G003949846
- UPC # 762016264035
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Item | Modular Stacking Bin |
Description
The IRIS USA - 6190946 Hang & Stack Storage Bin is a versatile storage solution designed for a wide range of applications. The specific dimensions of this bin are not provided, but its hang and stack design suggests that it can be utilized in various ways to optimize space efficiency. Whether you're looking to organize small items or need a place for larger tools, the adjustable nature of these bins could potentially accommodate your needs.
This storage bin comes in a sleek black color, which lends itself well to professional environments. The material specifics are not listed; however, being an IRIS USA product typically indicates durability and long-lasting use. Its hang and stack feature allows users to either suspend it from suitable fixtures or neatly pile them on top of each other, providing flexibility depending on your spatial requirements.
Without specific details regarding package quantity or compatibility with other products or systems, potential buyers should note that the value lies in the adaptability of the Hang & Stack Storage Bin's design. It's built to suit diverse storage needs while maintaining orderliness within your workspace. This makes it a practical choice for businesses seeking efficient organization solutions without compromising on aesthetics.
This storage bin comes in a sleek black color, which lends itself well to professional environments. The material specifics are not listed; however, being an IRIS USA product typically indicates durability and long-lasting use. Its hang and stack feature allows users to either suspend it from suitable fixtures or neatly pile them on top of each other, providing flexibility depending on your spatial requirements.
Without specific details regarding package quantity or compatibility with other products or systems, potential buyers should note that the value lies in the adaptability of the Hang & Stack Storage Bin's design. It's built to suit diverse storage needs while maintaining orderliness within your workspace. This makes it a practical choice for businesses seeking efficient organization solutions without compromising on aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- BOSCH Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W (L-RACK-S)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 18 1/2 in L, Blue (QP1867BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (QSB207BL)
- BANKERS BOX Latch Lid Storage Bin, 22.38" x 14.19" x 10.63", Clear/Blue (86101)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB216YL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Yellow (30286YELLO)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- Iris Usa Storage Bins