Shop All File Boxes
This Product is Discontinued
Iris Usa
File Box, Clear, Legal (Discontinued)
Mfr # 110600
Zoro # G5004754
This Product is Discontinued
Key Features
- File Size Letter/Legal
- Height 10 7/8 in
- Closure Lid
- Width 14 5/8 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iris Usa
- MFR # 110600
- Zoro # G5004754
- UPC # 762016429113
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10 7/8 in |
Width | 14 5/8 in |
Depth | 18 in |
Details
Item | File Box |
Closure | Lid |
Color | Clear |
Material | Polypropylene |
Description
File Box, File Size Letter/Legal, Height 10 7/8 in, Width 14 5/8 in, Depth 18 in, Color Clear, Lid Closure, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.