Shop All Storage Totes & Containers
Iris
Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity
Mfr # IRS100101
Zoro # G701827323
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 11.9"
- Overall Width 17.5"
- Volume Capacity 17 gal
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iris
- MFR # IRS100101
- Zoro # G701827323
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 11.9" |
Overall Width | 17.5" |
Depth | 26.1" |
Details
Color | Clear |
Item | Underbed Storage Box |
Volume Capacity | 17 gal |
Stackable | Yes |
For Use With | Multipurpose |
Type | Storage Case |
Description
Stackable storage box is made of high-quality clear polypropylene for strength, durability and easy viewing of contents. Storage box features snap-down buckles for secure handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- IRIS Snap-Tight Lid, Clear, 24" L, 16.3" W, 14" H, 17 gal Volume Capacity (IRS200450)
- IRIS Stackable Storage Box, Clear, 31.5" W, 13" H, 22.75 gal Volume Capacity (IRS100201)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 27 7/8 in L, 17 4/5 in W, 15 1/8 in H (FG9S3100GRAY)
- Iris Storage Totes & Containers