Shop All Storage Totes & Containers
Iris
Stackable Storage Box, Clear, 31.5" W, 13" H, 22.75 gal Volume Capacity
Mfr # IRS100201
Zoro # G101827374
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 13"
- Overall Width 31.5"
- Volume Capacity 22.75 gal
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iris
- MFR # IRS100201
- Zoro # G101827374
- UPC # 762016004303
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 13" |
Overall Width | 31.5" |
Depth | 17.8" |
Details
Color | Clear |
Item | Stackable Storage Box |
Volume Capacity | 22.75 gal |
Stackable | Yes |
For Use With | Multipurpose |
Type | Storage Case |
Description
Stackable storage box is made of high-quality clear polypropylene for strength, durability and easy viewing of contents. Storage box features snap-down buckles for secure handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 5-3/8 in L, Red (QUS232RD)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NXO1215-7-GY)
- Iris Storage Totes & Containers