Shop All Storage Totes & Containers
Iris
Snap-Tight Lid, Clear, 24" L, 16.3" W, 14" H, 17 gal Volume Capacity
Mfr # IRS200450
Zoro # G901827505
product price: $157.99
/pk 6, $26.33/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 24"
- Overall Height 14"
- Overall Width 16.3"
- Volume Capacity 17 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iris
- MFR # IRS200450
- Zoro # G901827505
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24" |
Overall Height | 14" |
Overall Width | 16.3" |
Details
Color | Clear |
Item | Snap-Tight Lid |
Volume Capacity | 17 gal |
Stackable | Yes |
For Use With | Blanket; Comforter |
Type | Storage Case |
Description
Large storage box features a clean, simple design to organize any room or space throughout your home or office. Snap-tight lid provides a secure closure to keep your contents safely contained. Stackable design helps maximize your storage space and reduce clutter in limited spaces. 68-quart storage box is perfect for storing or organizing larger items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- IRIS Stackable Storage Box, Clear, 31.5" W, 13" H, 22.75 gal Volume Capacity (IRS100201)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- Iris Storage Totes & Containers