Shop All Storage Bins
Iris
Hang & Stack Storage Bin, 15.8 in W, 9 in H, 19.6 in L, White, 3 PK
Mfr # IRS129771
Zoro # G501827523
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Stackable Yes
- Overall Length 19.6 in
- Overall Width 15.8 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iris
- MFR # IRS129771
- Zoro # G501827523
- UPC # 762016464381
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 19.6 in |
Overall Width | 15.8 in |
Overall Height | 9 in |
Details
Color | White |
Stackable | Yes |
Item | Hang & Stack Storage Bin |
Volume Capacity | 7.72 gal |
Type | Storage Case |
Weight Capacity | 15 lb |
Description
The IRIS - IRS129771 Hang & Stack Storage Bin is a sizable storage solution with an overall length of 19.6 inches, width measuring 15.8 inches, and height standing at 9 inches. These dimensions make it suitable for accommodating a variety of items while maintaining a compact form that can fit into various spaces. This storage bin's generous volume capacity of 7.72 gallons further contributes to its functionality by offering ample space for your storage needs.
This white-colored Hang & Stack Storage Bin from IRIS exhibits versatility in its design and usage potential due to the stackable feature it possesses. The ability to be stacked adds convenience when organizing your workspace or storing goods, as multiple bins can be piled neatly without consuming too much floor space. Being designed with this attribute, it also allows you to create customised storage solutions tailored according to your specific requirements.
Concluding on the note of compatibility, the IRS129771 model is built as a hang and stack type storage case which provides flexibility in terms of placement options; whether hanging on walls or stacking up on floors or shelves, this bin adapts conveniently providing efficient use of available space.
This white-colored Hang & Stack Storage Bin from IRIS exhibits versatility in its design and usage potential due to the stackable feature it possesses. The ability to be stacked adds convenience when organizing your workspace or storing goods, as multiple bins can be piled neatly without consuming too much floor space. Being designed with this attribute, it also allows you to create customised storage solutions tailored according to your specific requirements.
Concluding on the note of compatibility, the IRS129771 model is built as a hang and stack type storage case which provides flexibility in terms of placement options; whether hanging on walls or stacking up on floors or shelves, this bin adapts conveniently providing efficient use of available space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH805MOBBL)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 11-5/8 in L, Gray, 6 PK (K-QED601GY-6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, 14-3/4 in L, Blue, 2 PK (K-QUS250BL-2)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Red, Plastic (30250RED)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 7-3/8 in L, Red (QUS236RD)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (30250YELLO)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (QUS210BL**)
- Iris Storage Bins