Shop All Storage Bins
Iris
Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK
Mfr # IRS129770
Zoro # G401827555
product price: $79.79
/pk 4, $19.95/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Stackable Yes
- Overall Length 19.6 in
- Overall Width 15.8 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iris
- MFR # IRS129770
- Zoro # G401827555
- UPC # 762016464374
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 19.6 in |
Overall Width | 15.8 in |
Overall Height | 7 in |
Details
Color | White |
Stackable | Yes |
Item | Hang & Stack Storage Bin |
Volume Capacity | 5.50 gal |
Type | Storage Case |
Description
The IRIS - IRS129770 Hang & Stack Storage Bin is a storage case with generous dimensions. With an overall length of 19.6 inches, a height of 7 inches, and a width of 15.8 inches, this bin provides ample space for storing various items. Its size makes it suitable for accommodating larger objects or multiple smaller ones, providing efficient use of space.
This white storage bin is designed with stackability in mind to maximize your storage capacity even more effectively. The feature allows you to neatly pile up several bins on top of each other without worrying about stability issues or access difficulties. Crafted from durable materials, the IRIS - IRS129770 Hang & Stack Storage Bin has a volume capacity of 5.50 gallons which indicates its ability to hold substantial weight.
As an item that can both hang and stack, this storage bin offers versatility in terms of placement options depending on your specific needs and available space. It's built to be compatible with various settings and requirements making it a practical addition for any small business looking for reliable storage solutions.
This white storage bin is designed with stackability in mind to maximize your storage capacity even more effectively. The feature allows you to neatly pile up several bins on top of each other without worrying about stability issues or access difficulties. Crafted from durable materials, the IRIS - IRS129770 Hang & Stack Storage Bin has a volume capacity of 5.50 gallons which indicates its ability to hold substantial weight.
As an item that can both hang and stack, this storage bin offers versatility in terms of placement options depending on your specific needs and available space. It's built to be compatible with various settings and requirements making it a practical addition for any small business looking for reliable storage solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 36" x 52" Perforated Steel Deck (RDP-3652-3)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- DEE ZEE DEE ZEE 6535P Poly Storage Chest; 35 In. (D37-6535P)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 9 in H, 19.6 in L, White, 3 PK (IRS129771)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB803YL)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Red (PB30240-17)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Gray (30284GREY)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 4-5/8 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED604GY-6)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Blue (QUS952BL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Black (QUS265BK)
- Iris Storage Bins