Shop All Storage Totes & Containers
Iris
Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity
Mfr # IRS200420
Zoro # G701827446
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 6"
- Overall Width 24"
- Volume Capacity 7 gal
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iris
- MFR # IRS200420
- Zoro # G701827446
- UPC # 762016457475
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6" |
Overall Width | 24" |
Depth | 16.3" |
Details
Color | Clear |
Item | Divide Storage Box |
Volume Capacity | 7 gal |
Stackable | Yes |
For Use With | Clothes; Shoes |
Type | Storage Case |
Description
Storage box features a low-lying design that fits conveniently under most beds to keep your supplies out of view. Snap-tight lid creates a secure closure to keep your contents safely contained. Stackable design helps maximize your storage space and reduce clutter in limited spaces. 28-quart storage box is perfect for all areas of the home, office, classroom or business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 10 7/8 in L, Clear (305A5)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2ORANGE)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Blue (269684BL)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91035)
- IRIS Stackable Storage Box, Clear, 31.5" W, 13" H, 22.75 gal Volume Capacity (IRS100201)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- IRIS Snap-Tight Lid, Clear, 24" L, 16.3" W, 14" H, 17 gal Volume Capacity (IRS200450)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- GLOBAL INDUSTRIAL Postal Tote, White, Corrugated Plastic, 24-1/2 in L, 12 in W (238431)
- Iris Storage Totes & Containers