Shop All Bin Carts
Iris
CART, 4-DRAWER, BLACK
Mfr # IRS116827
Zoro # G601838856
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 26.4"
- Overall Width 14.3"
- Material Plastic
- Color Black
- Overall Depth 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 26.4" |
Overall Width | 14.3" |
Overall Depth | 12.1" |
Details
Material | Plastic |
Color | Black |
Item | Mini Storage Cart |
Number of Drawers | 4 |
Application | Office |
Description
Mini Chest offers a modular, durable design perfect for everyday storage in the office or home. Organizer tray on top allows easy access. Removable casters provide easy mobility. Clear plastic trays give you a clear view of the contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- RONSTAN Bow Shackle, Screw Pin, 880 lb. (RF634)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- SHUTER Mobile Parts Cart, FO306 1, Sided 60 Tip Out Bins (1010544)
- Iris Utility & Storage Carts