Shop All Two-Part Adhesive Applicators
Irion-America
Professional Grade Dual Component Caulk Gun, Black/Turquoise
Mfr # 900093
Zoro # G1958438
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Cartridge
- Color Black/Turquoise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irion-America
- MFR # 900093
- Zoro # G1958438
- Country of Origin China
- Category Two-Part Adhesive Applicators
Details
Item | 17:1 Thrust Ratio |
Type | Double Cartridge |
Color | Black/Turquoise |
Description
Dual Component Applicator FX7-21DP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- LOCTITE Instant Adhesive, 414 Series, Clear, 1 oz, Bottle (233801)
- WATER WELD Wood Glue, Cream, 1 qt (8277)
- SIMPLEPREP Pre-Mixed Floor Patch Qt (FPQT)
- IRION-AMERICA Professional Grade Side-By-Side Dual Component Caulk Gun, Black (571158)
- IRION-AMERICA Manual Mortar Caulking Gun, Black/Red (901116)
- 3M Plunger, Black, 10:01 Mixing Ratio (EPX PLUNGER)
- COX Epoxy Applicator, Cartridge, 40lpm (DP2C 400-MR-220-101)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Gray, 50 mL, 1:1, 2:1 Mixing Ratio (D050R01)
- 3M SCOTCH-WELD EPX Mixing Nozz, 48.5/50 mL, White, PK72 (MIX 286)
- COX Epoxy Applicator, 400 mL Container, 18V DC (DB2C-05-50-005)
- Irion-America Two-Part Adhesive Applicators