Shop All Manual Caulk Guns
Irion-America
Caulk Gun, 28 oz, Cartridge, Professional Grade, Rubber Handle, 18:1
Mfr # 9900002
Zoro # G1958736
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Smooth Rod
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irion-America
- MFR # 9900002
- Zoro # G1958736
- Country of Origin China
- Category Manual Caulk Guns
Details
Item | Quart Size Caulk Gun, 18:1 Thrust Ratio |
Type | Smooth Rod |
Color | Yellow/Black |
Description
Irion Quart half pipe caulking applicator for 828ml & 900ml cartridges. Professional grade caulk gun with rubber handle & trigger. 18: Thrust Ratio
- •Rotary carriage and ladder hook
- •Rubber coated handle and trigger
- •Heavy Duty Thrust Block
- •Can be used for high viscosity dispensing materials
- •18:1 Thrust Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Phenolic Roller, Use W/Anti-slip Coatings Loctite Big Foot (303595)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- BATES 1 GAL Protective Coating That Prevents Glue from Adhering to Machinery (BCGLY)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Dripless Feature, Rubber Handle, 19:1 (200001)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1 (901052)
- IRION-AMERICA 10oz Consumer Grade Caulk Gun (900965)
- IRION-AMERICA 400ml Contractor Grade Sausage Gun (901106)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Rubber Handle, Dripless Feature, Adjustable Thrust Ratio 12:1 or 25:1 (200004)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- DOW Foam Gun Grt Stf Pro 13 (00230408)
- Irion-America Manual Caulk Guns