Shop All Manual Caulk Guns
Irion-America
Caulk Gun, 20 oz, Sausage Pack, Professional Grade, Rubber Handle, Aluminum, 17:1
Mfr # 571166
Zoro # G1958812
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 600ml/20oz Sausage
- Color Silver/Black/Turquoise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irion-America
- MFR # 571166
- Zoro # G1958812
- Country of Origin China
- Category Manual Caulk Guns
Details
Item | Sausage Gun with Rubber Handle and Trigger, 17:1 Thrust Ratio |
Type | 600ml/20oz Sausage |
Color | Silver/Black/Turquoise |
Description
Irion FX7-60 aluminum barrel caulking applicator for 20oz sausage packs or 10oz cartridges. Professional grade caulk gun with rubber coated handle & trigger. 17:1 Thrust Ratio
- •Rotary barrel and ladder hook
- •Rubber coated handle and trigger
- •Heavy Duty Thrust Block
- •Can be used for high viscosity dispensing materials
- •17:1 Thrust Ratio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- FAMOWOOD Water Based Wood Filler Birch 1 Pint (22106)
- OSI 28 Oz. QB300 Multi-Purpose Construction Adhesive (827628)
- MINWAX 16 Oz Natural Stainable Wood Filler Interior / Exterior Wood Filler (42853)
- IRION-AMERICA 400ml Contractor Grade Sausage Gun (901106)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Dripless Feature, Rubber Handle, 19:1 (200001)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- IRION-AMERICA 400ml Professional Grade Sausage Caulking Gun (571165)
- IRION-AMERICA 10oz Light Weight Contractor Grade Caulk Gun (571159)
- NEWBORN Rotating Caulker 18:1Tr (250)
- Irion-America Caulk Guns & Accessories