Shop All Manual Caulk Guns
Irion-America
Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1
Mfr # 901052
Zoro # G1958709
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 600ml/20oz Sausage
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irion-America
- MFR # 901052
- Zoro # G1958709
- Country of Origin China
- Category Manual Caulk Guns
Details
Item | Contractor Sausage Gun, 14:1 Thrust Ratio |
Type | 600ml/20oz Sausage |
Color | Black/Silver |
Description
Irion HPS600-A aluminium barrel caulking applicator for 20oz sausage packs or 10oz cartridges. Contractor grade caulk gun. 14:1 Thrust Ratio
- •Rotary barrel
- •Heavy Duty Thrust Block
- •Ergonically shaped trigger
- •For 10oz cartidges or 20oz sausage packs
- •14:1 Thrust Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Maker, Instant, 10.1 Oz Cart, Blk (33694)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX2)
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- 3M Multiple Ratio Two-Part Applicator, EPX (EPX APPL)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Rubber Handle, Dripless Feature, Adjustable Thrust Ratio 12:1 or 25:1 (200004)
- IRION-AMERICA 10oz Light Weight Contractor Grade Caulk Gun (571159)
- IRION-AMERICA 400ml Contractor Grade Sausage Gun (901106)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Dripless Feature, Rubber Handle, 19:1 (200001)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- IRION-AMERICA 400ml Professional Grade Sausage Caulking Gun (571165)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- Irion-America Manual Caulk Guns