Shop All Adjustable Wrenches
Irega
92WR/ 6 in. ADJ WRNCH/REVERSBLE
Mfr # IR92WR6
Zoro # G710908433
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 6 in
- Width 0.7 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irega
- MFR # IR92WR6
- Zoro # G710908433
- UPC # 43099478060
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 6 in |
Width | 0.7 in |
Details
Material | Chrome Vanadium Steel |
Color | Gray |
Description
Max Opening Capacity of 1-1/16''. A Reversible Jaw with Xtra Capacity allows working with bigger diameter nuts and pipes with the same adjustable wrench. Xtra capacity. Double scale: millimeters on the front, inches on the back. Chrome Finish.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 42% wider than standard adjustable wrenches of similar (6”) size
- •WEIGHT: 36% lighter than standard adjustable wrenches (8”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
- •VERSATILE: Jaw can be reversed so tool can be used as a pipe wrench or an adjustable wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- PROTO 1/2" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5354FL)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 92W/ 6 in. ERGONOMIC ADJ WRENCH (IR92W6)
- CRESCENT LOCKING ADJUST WRNCH 10"" (ACL10VS)
- Irega Adjustable Wrenches