Shop All Adjustable Wrenches
Irega
92W/ 6 in. ERGONOMIC ADJ WRENCH
Mfr # IR92W6
Zoro # G310908406
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Finish
- Adjustable Wrench Nominal Length 6 in
- Width 1.7 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irega
- MFR # IR92W6
- Zoro # G310908406
- UPC # 43099392069
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 6 in |
Width | 1.7 in |
Details
Material | Chrome Finish |
Color | Gray |
Description
Max Opening Capacity of 15/16''. Non-protruding jaw slide and slim profile permit access to tight spaces. Thinner, elongated jaws for top functionality and torque. Triple-coated chrome finish for maximum rust resistance. Up to 25% extra capacity compared to a standard adjustable wrench. SAE and metric measuring scales directly on the jaws for the best fit.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 42% wider than standard adjustable wrenches of similar (6”) size
- •WEIGHT: 40% lighter than standard adjustable wrenches (8”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- SURTEK Blue Screwdriver Round Shank Flat Tip 14X4 (D304)
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- STANLEY Bi-Material Adjustable Wrench – 12" (90-950)
- Irega Wrenches