Shop All Adjustable Wrenches
Irega
92SW/ 8 in. XTRASLIM ADJ WRENCH
Mfr # IR92SWXS8
Zoro # G210908469
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 8.5 in
- Width 3 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irega
- MFR # IR92SWXS8
- Zoro # G210908469
- UPC # 43099852815
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 8.5 in |
Width | 3 in |
Details
Material | Chrome Vanadium Steel |
Color | Gray |
Description
Max Opening Capacity of 1-1/2''. Up to 26% wider than standard wrenches of the same size. Up to 68% thinner than standard wrenches with a similar opening.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 62% wider than standard adjustable wrenches of similar (8”) size
- •WEIGHT: 50% lighter than standard adjustable wrenches (12”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
- •DESIGN: Ergotop ergonomic and replaceable grip, full handle below the grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DIABLO METAL CIRC C/O DSC 6-1/2"" (DBD065125L01F)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- IREGA 92W/ 6 in. ERGONOMIC ADJ WRENCH (IR92W6)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- IREGA 92WR/ 8 in. ADJ WRNCH/REVERSBLE (IR92WR8)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- Irega Adjustable Wrenches