Shop All Adjustable Wrenches
Irega
92SW/ 6 in. XTRASLIM ADJ WRENCH
Mfr # IR92SWXS6
Zoro # G510908459
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 7 in
- Width 2.5 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irega
- MFR # IR92SWXS6
- Zoro # G510908459
- UPC # 43099852808
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 7 in |
Width | 2.5 in |
Details
Material | Chrome Vanadium Steel |
Color | Gray |
Description
Max Opening Capacity of 1-3/8''. Up to 26% wider than standard wrenches of the same size. Up to 68% thinner than standard wrenches with a similar opening.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 78% wider than standard adjustable wrenches of similar (6”) size
- •WEIGHT: 68% lighter than standard adjustable wrenches (10”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
- •DESIGN: Ergotop ergonomic and replaceable grip, full handle below the grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- PROTO 8 1/4 in Wire Stripper 22 to 10 AWG (J298)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- IREGA 92WR/ 8 in. ADJ WRNCH/REVERSBLE (IR92WR8)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- WIHA Adjustable Wrench 12-in. (76203)
- Irega Wrenches