Shop All Adjustable Wrenches
Irega
92SW/ 6 in. SWO ADJ WRENCH
Mfr # IR92SW6
Zoro # G710908402
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Adjustable Wrench Nominal Length 6.8 in
- Width 2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irega
- MFR # IR92SW6
- Zoro # G710908402
- UPC # 43099792067
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 6.8 in |
Width | 2 in |
Details
Material | Chrome Vanadium Steel |
Color | Gray |
Description
Max Opening Capacity of 1-3/8''. Super-wide opening jaws are unique and have greater capacity than other so-called wide-opening adjustable wrenches. No wobble or play in the lower jaw ensures the perfect grip on a nut or bolt. Ergonomic two-component replaceable handle. Triple chrome finish nickel/chrome/nickel for maximum rust resistance. SAE and metric measuring scales directly on the jaws for the best fit.
- •DURABILITY: High quality Chrome vanadium for an extremely strong and light weight tool
- •SIZE: 78% wider than standard adjustable wrenches of similar (6”) size
- •WEIGHT: 68% lighter than standard adjustable wrenches (10”) which has a similar opening
- •FINISH: Chrome vanadium steel
- •QUALITY: Non-protruding jaw shank at maximum opening
- •PROTECTION: Tool is triple coated with chrome/nickel/chrome for maximum rust and corrosion resistance
- •MEASURING SCALE: SAE and Metric scales on jaw slides to help with quickly sizing onto workpiece and measuring
- •DESIGN: Ergotop ergonomic and replaceable grip, full handle below the grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch x 24 UNF Mount (J0310)
- HANSON 6 Piece Impact Screw-Grip Double Ended Screw Extractor Set (1876225)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- RENNSTEIG Screw Extractor Double Edged Size 2 (9R 471 002 3)
- IREGA 92W/ 6 in. ERGONOMIC ADJ WRENCH (IR92W6)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 92WR/ 8 in. ADJ WRNCH/REVERSBLE (IR92WR8)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- Irega Wrenches