Shop All Adjustable Wrenches
Irega
10" Insualted chrome adjustable wrench
Mfr # IR92SI10
Zoro # G3245304
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features Work Installations up to 1000V AC and 1500V DC
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irega
- MFR # IR92SI10
- Zoro # G3245304
- UPC # 043099492103
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
Insulated Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 1/8 in, Insulated, Cushion Grip, Groove, Measuring Scale Yes, Insulated Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- KODIAK CUTTING TOOLS #8-32 Combination Drill & Tap (5498284)
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- IREGA 92W/ 6 in. ERGONOMIC ADJ WRENCH (IR92W6)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- IREGA 92WR/10 in. ADJ WRNCH/REVERSBLE (IR92WR10)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- IREGA 92WR/ 8 in. ADJ WRNCH/REVERSBLE (IR92WR8)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- Irega Adjustable Wrenches