Shop All Security & Flood Lights
Iq America
LB1880WH 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount WH
Mfr # LB1880WH
Zoro # G302485588
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iq America
- MFR # LB1880WH
- Zoro # G302485588
- UPC # 854937006587
- Country of Origin China
- Category Security & Flood Lights
Details
Lumens | 800 |
Item | Motion Sensor Flood Light |
Finish | White |
Color | White |
Description
IQ America Battery Operated Motion Security Lighting products increase security to your property, save energy/money, and help to welcome your visitors. Our products encompass a variety of solutions for your home and business. IQ America products are synonymous with innovation and quality. From adding security to your property or enjoying the benefits of saving energy, IQ America outdoor lighting products deliver. Utilizing the newest LED technology and industry-leading quality, our products are safe, easy to use and reliable. Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first good deterrent. Dual Mounting - Unique swivel design allows mounting the weatherproof fixture as a wall mount OR eave mount, virtually anywhere. Maximum flexibility - Individual head and total body adjustment maximize the lighting coverage. Easy Installation - With the easy install mounting kit, you'll be up and running in no time. It's safe and simple. You're in control with the time-on and sunlight sensitivity adjustments based on your individual needs. Perfect for remote lighting, commercial and residential sites, work sites, and job sites. home, shed, barns, workshops, she-shed, tiny homes, storage, patio, tents, vans, vehicle trailers, truck storage, and more! 4 D Batteries purchased separately should last approximately 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 150par/3fl/120wm replacement light bulb lamp (150PAR/3FL/120WM GE GENERAL ELECTRIC G.E)
- EKENA MILLWORK 77 1/4-in. OD x 71 7/8-in. ID x 3 1/8-in. W x 3/4-in. P Dylan Ceiling Ring Kit (CRK77DY)
- IQ AMERICA LB1880BZ 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1880BZ)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount WH (LM1811WH)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- BEACON LED Floodlight, 170W, CRI 67,16107L, 5000K (AL-D/72L-170/5K7/5X5/UNV/SF3/MTT)
- Iq America Security & Flood Lights