Shop All Security & Flood Lights
Iq America
LB1870QCH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount CH
Mfr # LB1870QCH
Zoro # G702485652
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iq America
- MFR # LB1870QCH
- Zoro # G702485652
- UPC # 810229025902
- Country of Origin China
- Category Security & Flood Lights
Details
Item | Motion Sensor Flood Light |
Color | Chrome |
Lumens | 700 |
Finish | Chrome |
Description
IQ America Battery Operated Motion Security Lighting products increase security to your property, save energy/money, and help to welcome your visitors. Our products encompass a variety of solutions for your home and business. IQ America products are synonymous with innovation and quality. From adding security to your property or enjoying the benefits of saving energy, IQ America outdoor lighting products deliver. Utilizing the newest LED technology and industry-leading quality, our products are safe, easy to use and reliable. Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first good deterrent. Dual Mounting - Unique swivel design allows mounting the weatherproof fixture as a wall mount OR eave mount, virtually anywhere. Maximum flexibility - Individual head and total body adjustment maximize the lighting coverage. Easy Installation - With the easy install mounting kit, you'll be up and running in no time. It's safe and simple. You're in control with the time-on and sunlight sensitivity adjustments based on your individual needs. Perfect for remote lighting, commercial and residential sites, work sites, and job sites. home, shed, barns, workshops, she-shed, tiny homes, storage, patio, tents, vans, vehicle trailers, truck storage, and more! 4 D Batteries purchased separately should last approximately 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast (4KGE5)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount WH (DT2002WH)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount WH (LM1811WH)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- IQ AMERICA LB1880BZ 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1880BZ)
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- Iq America Security & Flood Lights