Shop All Doorbells
Iq America
CE6880 Wireless Comm’l Residential Driveway Entrance Alert Chime Doorbell 150 ft range
Mfr # CE6880
Zoro # G702485577
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iq America
- MFR # CE6880
- Zoro # G702485577
- UPC # 853009001413
- Country of Origin China
- Category Doorbells
Description
IQ America products increase security to your property, save energy/money, and help to welcome your visitors. Our products encompass a variety of solutions for your home and business. IQ America products are synonymous with innovation and quality. IQ America offers a wide variety of entry notification products. Our modern designs, built-in intelligence and a category-leading sound offering set our doorbells and buttons apart. IQ America's entry notification products can help achieve that peace of mind. From our traditional offerings to new innovative products, our set of solutions can transform your home to a welcoming AND SAFE environment. IQ America offers a variety of product types, including: Wired and Wireless options, Intelligent Hybrid Doorbell Technology, WI-FI Enabled Technology, Video/Audio, 2-Way Communication, Specialized Entry Solutions, Products for both home and business. The driveway is the point where most visitors or intruders will enter your property. Protect your entrance with a driveway alarm. Installed at your driveway or property entrance, you'll get an alert immediately when someone approaches. These alerts can be used for residential, cottage, home, farm or business applications.
A wireless driveway alarm is easy to set up and use. With a driveway monitor, you can prevent trespassing, keep an eye on your visitors, and never miss an important package delivery again! You can even use our driveway alarms to protect other areas of your home like a swimming pool or a back gate.
This Wireless commercial entrance alert with motion sensor. The Sensor chimes when motion is detected in entryway. The Signal passes through walls, floors, and doors. No wiring required. Plug the doorbell receiver into a 120volt outlet. PIR sensor uses (3) AA batteries, not included. Sensor is rated for indoor or outdoor use. Ideal for use in entryways or as a driveway alert. Features volume control to adjust loudness and includes hardware. Receiver has 3 selectable chimes including 1-note, 2-note, and 8-note Westminster. IP44 outdoor rated. Requires 3
AA batteries. Transmitter detection range 30-60 degrees. Volume adjustment. Easy installation with plug-in doorbell, and transmitter screws in with 2 screws.
A wireless driveway alarm is easy to set up and use. With a driveway monitor, you can prevent trespassing, keep an eye on your visitors, and never miss an important package delivery again! You can even use our driveway alarms to protect other areas of your home like a swimming pool or a back gate.
This Wireless commercial entrance alert with motion sensor. The Sensor chimes when motion is detected in entryway. The Signal passes through walls, floors, and doors. No wiring required. Plug the doorbell receiver into a 120volt outlet. PIR sensor uses (3) AA batteries, not included. Sensor is rated for indoor or outdoor use. Ideal for use in entryways or as a driveway alert. Features volume control to adjust loudness and includes hardware. Receiver has 3 selectable chimes including 1-note, 2-note, and 8-note Westminster. IP44 outdoor rated. Requires 3
AA batteries. Transmitter detection range 30-60 degrees. Volume adjustment. Easy installation with plug-in doorbell, and transmitter screws in with 2 screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2280pri8405)
- ZORO SELECT Spring Asst, Compression, Stl, 150 PC (1NDW6)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021C-26D-41 (LL1021C-26D-41)
- EMTEK Flat Black Latch EMPSL234S19 (EMPSL234S19)
- IQ AMERICA DP1212A Wired Pewter Contemporary Lighted Pushbutton Doorbell (DP1212A)
- IQ AMERICA DP1203 Wired Lighted Chrome Silver with White Pushbutton Doorbell (DP1203)
- IQ AMERICA PC5610 Contemporary Designer Series Door Bell Chime -Glass with Pewter (PC5610)
- IQ AMERICA DP1605 Classic Round Unlit Pushbutton Brass Pushbutton Doorbell (DP1605)
- IQ AMERICA DB1502 Wired Door Chime Buzzer Chrome General Purpose Doorbell Buzzer (DB1502)
- IQ AMERICA WD1142 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1142)
- DELTANA Replacement Bell Button Satin Nickel (BBC20-REPLU15)
- Iq America Door Accessories