Shop All Take-Up Bearings
Iptci
Take Up Ball Bearing Unit, 40 mm Bore, Stainless Hsg, Stainless Insert, Set Screw Lock, IP69K-Type
Mfr # SUCST208-40MM IP69K
Zoro # G911355920
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # SUCST208-40MM IP69K
- Zoro # G911355920
- UPC # 80067576529
- Country of Origin China
- Category Take-Up Bearings
Description
Take Up Ball Bearing Mounted Unit, 40 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Drive Fitting Straight 35/64 X 1/4 DRILL (1743-B)
- GATES Power Curve Belts, B430PC (B430PC)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35BS15H X 5/8)
- NTN Radial Bearing, Double Seal, 20mm Bore (6204LLUC3/L627)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- BROWNING Mounted Ball Bearing, Wide Slot Take Up, Eccentric (VTWE219)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-107 (12514 WSTU SC 107)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.25-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-20)
- Iptci Take-Up Bearings