Shop All Take-Up Bearings
Iptci
Take Up Ball Bearing Unit, 1.5 in Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
Mfr # SUCST208-24L3
Zoro # G911354572
product price: $312.29
/ea
Free Shipping & Returns
$312.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # SUCST208-24L3
- Zoro # G911354572
- UPC # 80067573143
- Country of Origin China
- Category Take-Up Bearings
Description
Take Up Ball Bearing Mounted Unit, 1.5 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAGEROL MR Series Heavy Duty Standard Unmounted Needle Roller Bearing, 1-1/4 in Bore (5452000000)
- ALLEN BRADLEY Ac Drive 25BD1P4N104 (25B-D1P4N104)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- DODGE 214 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-7/16 in Bore (135127)
- DODGE 216 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-15/16 in Bore (135130)
- Iptci Take-Up Bearings