Shop All Take-Up Bearings
Iptci
Take Up Ball Bearing Unit, 1.4375 in Bore, Stainless Hsg, Stainless Insert, Set Screw Lock, IP69K
Mfr # SUCSTRS207-23 IP69K
Zoro # G111355430
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iptci
- MFR # SUCSTRS207-23 IP69K
- Zoro # G111355430
- UPC # 80067576502
- Country of Origin China
- Category Take-Up Bearings
Description
Take Up Ball Bearing Mounted Unit, 1.4375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6007 2RS, Single Row Ball Brgs, 6007 2RS (6007 2RS)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP HEX NIPPLE (5404-06-06)
- DAYTON A33 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (5X995)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-103 (125153 NSTU-SC-103)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111 (135107 1-11/16 SCM TAKE UP)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- Iptci Take-Up Bearings