Shop All Take-Up Bearings
Iptci
Take Up Ball Bearing Unit, 1.375 in Bore, Stainless Hsg, Hard Chrome Insert, Set Screw Lock
Mfr # CUCSTRS207-22
Zoro # G811355457
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # CUCSTRS207-22
- Zoro # G811355457
- UPC # 80067574056
- Country of Origin China
- Category Take-Up Bearings
Description
Take Up Ball Bearing Mounted Unit, 1.375 in Bore, Stainless Steel Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG H308, Adapter Sleeves (H308)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- CAMOZZI Male Connector, 1/2" OD X 1/4" NPT (P6510 08-04)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-103 (125153 NSTU-SC-103)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- DODGE 216 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-15/16 in Bore (135130)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- DODGE Wide Slot Take-Up Unit, WSTU-S2-215R (044979 WSTU S2 215RE)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- Iptci Pillow Block & Flange Bearings