Shop All Flange Bearings
Iptci
Piloted Flange Ball Bearing Unit, 1.375 in Bore, All Stainless Steel, Set Screw Lock, IP69K
Mfr # SUCSFCS207-22 IP69K
Zoro # G911354688
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iptci
- MFR # SUCSFCS207-22 IP69K
- Zoro # G911354688
- UPC # 80067576497
- Country of Origin China
- Category Flange Bearings
Description
Piloted Flange Ball Bearing Mounted Unit, 1.375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 14 # of Teeth (35BS14H X 5/8)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D020BN4HC, Pressure Line, 20 micron (ZX-0110D020BN4HC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- IPTCI 2-Bolt Flange Ball Brg Unit, 20 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals (SUCTFL204-20MML3)
- IPTCI 2-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock (BUCTFL207-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-23)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-216)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-108 (P2B-SC-108)
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (124216)
- LAU Sealed Flange Ball Bearings with Insulator and Thrust Collar, 7/8"W (38-2590-01)
- Iptci Pillow Block & Flange Bearings