Shop All Pillow Block Bearings
Iptci
Pillow Block Ball Brg Unit, 1.6875 in Bore, Nickel Plated Hsg, Black Oxide Insert, Set Screw Lock
Mfr # BUCNPP209-27
Zoro # G311354493
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iptci
- MFR # BUCNPP209-27
- Zoro # G311354493
- UPC # 80067570305
- Country of Origin China
- Category Pillow Block Bearings
Description
Pillow Block Ball Bearing Mounted Unit, 1.6875 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 80 Frame, 460V AC Voltage, 3,450 Nameplate RPM (13984006)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- IPTCI Tapped Base Pillow Block Ball Bearing Mounted Unit, 1.4375 in Bore, Set Screw Locking (UCPA207-23)
- IPTCI Pillow Block Ball Bearing Mounted Unit, 1.25 in Bore, Set Screw Locking (UCP207-20)
- IPTCI Tapped Base Pillow Block Ball Bearing Mounted Unit, High Temperature, 1.5 in Bore, Set Screw Locking (HUCPA208-24)
- IPTCI Pillow Block Ball Bearing Mounted Unit, 20 mm Bore, Set Screw Locking, 2 Triple Lip Seals (UCP204-20MML3)
- CLESCO PBCM-BE-112 Pillow Block Bearing (PBCM-BE-112)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-219)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- Iptci Pillow Block & Flange Bearings