Shop All Flange Bearings
Iptci
4-Bolt Flange Ball Bearing Unit, 2 in Bore, Stainless Hsg, Stainless Insert, Set Screw Lock, IP69K
Mfr # SUCSF210-32 IP69K
Zoro # G311357555
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # SUCSF210-32 IP69K
- Zoro # G311357555
- UPC # 80067576565
- Country of Origin China
- Category Flange Bearings
Description
4-Bolt Flange Ball Bearing Mounted Unit, 2 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Offset Links for Standard: 50 Chain Size (131576)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x7/8)
- GATES Multi-Speed Belts, 1330V242 (1330V242)
- WEATHERHEAD Fitting 3/8In Tubex3/8In Pipe (C5205X6X6)
- IPTCI 2-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock (BUCTFL207-20)
- IPTCI 2-Bolt Flange Ball Brg Unit, 20 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals (SUCTFL204-20MML3)
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- DODGE F4B-SC-203 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (124215)
- DODGE F4B-SCM-207 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (126194)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-112 (F4B-SCM-112)
- Iptci Flange Bearings