Shop All Flange Bearings
Iptci
2-Bolt Flange Ball Brg Unit, .75 in Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals
Mfr # SUCTFL204-12NL3
Zoro # G811358847
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iptci
- MFR # SUCTFL204-12NL3
- Zoro # G811358847
- UPC # 80067573433
- Country of Origin China
- Category Flange Bearings
Description
2-Bolt Flange Ball Bearing Mounted Unit, .75 in Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1" Bore Diameter, 1/4 x 1/8 Keyway (L225-1)
- INGERSOLL-RAND Piece, Nose (AG210-699A)
- IPTCI 2-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock (BUCTFL207-20)
- IPTCI 2-Bolt Flange Ball Brg Unit, 20 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals (SUCTFL204-20MML3)
- ZORO SELECT 8-32X1 1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (0824MWW)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 187mm L (UCFX12-38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-24)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- Iptci Flange Bearings