Shop All Flange Bearings
Iptci
2-Bolt Flange Ball Brg Unit, 1.4375 in Bore, Thermo. Hsg, SS Insert, Set Screw, 2 Tri Lip Seals
Mfr # SUCTFL207-23NL3
Zoro # G111358721
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # SUCTFL207-23NL3
- Zoro # G111358721
- UPC # 80067573681
- Country of Origin China
- Category Flange Bearings
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12F)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK34 X 5/8 SHEAVE (AK34 X 5/8 SHEAVE)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- IPTCI 2-Bolt Flange Ball Brg Unit, 20 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals (SUCTFL204-20MML3)
- IPTCI 2-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock (BUCTFL207-20)
- BEARINGS LTD Tritan, UCFL210-50mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 50 mm (UCFL210-50MM)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-131 (VF4S-131)
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- Iptci Pillow Block & Flange Bearings