Shop All Flange Bearings
Iptci
2-Bolt Flange Ball Bearing Unit, 2 in Bore, Stainless Hsg, Stainless Insert, Set Screw Lock, IP69K
Mfr # SUCSFL210-32 IP69K
Zoro # G911357566
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # SUCSFL210-32 IP69K
- Zoro # G911357566
- UPC # 80067576566
- Country of Origin China
- Category Flange Bearings
Description
2-Bolt Flange Ball Bearing Mounted Unit, 2 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15610)
- MILTON INDUSTRIES 3/8" NPT Male G-Style Plug (1859)
- TRU-FLATE UNIV COUPLER IM 1/4""MNPT (13-513)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- IPTCI 2-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock (BUCTFL207-20)
- IPTCI 2-Bolt Flange Ball Brg Unit, 20 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals (SUCTFL204-20MML3)
- DODGE FC-E-215R Type E-Xtra Piloted Flange Bearing (053919 2-15/16 FCE-215R)
- NTN Mounted Unit Cast Iron (UCFL204-010F 5/8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124205)
- DODGE F4B-SCM-200 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2 in Bore (126192)
- Iptci Pillow Block & Flange Bearings