Shop All Flange Bearings
Iptci
2-Bolt Flange Ball Bearing Unit, 1.1875 in Bore, All Stainless Steel, Set Screw Lock, IP69K
Mfr # SUCSFL206-19 IP69K
Zoro # G911359577
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iptci
- MFR # SUCSFL206-19 IP69K
- Zoro # G911359577
- UPC # 80067576441
- Country of Origin China
- Category Flange Bearings
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.1875 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3'' Flat Dia. - 5/8'' Bore - Steel (31300075)
- BESTORQ SPB2120 V Belt, 2120 mm (83.47 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2120)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FP REDUCER (5406-06-04)
- IPTCI 2-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock (BUCTFL207-20)
- IPTCI 2-Bolt Flange Ball Brg Unit, 20 mm Bore, Thermoplastic Hsg, SS Insert, Set Screw, 2 Tri Lip Seals (SUCTFL204-20MML3)
- TRITAN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCF204-20MM)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-131 (VF4S-131)
- CLESCO F4CM-BE-168 Flange Mount Bearing (4 Bolt) (F4CM-BE-168)
- ZORO SELECT M8-1.25X12 DIN6921 8.8 FLANGE BOLT PLAIN (M812BF8P)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- Iptci Flange Bearings